Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 24 In, 3/4 In Thread
Mfr # 407.02
Zoro # G8061243
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material of Construction Chrome Molybdenum
- Connector Type 3/4 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 407.02
- Zoro # G8061243
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 24 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | 3/4 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 24 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMITIVE PLANTERS 36 Macram Plant Hanger (855354002176)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- S.M. ARNOLD NOZZLE BRASS TWIST 4" (AR81-204)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- SOUTHLAND Earth Auger, 8" Bit (SEAB8)
- Ams Soil Auger Parts & Accessories