Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 12 In, Quick Connect, SS
Mfr # 309.06
Zoro # G2482977
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material of Construction Stainless steel
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.06
- Zoro # G2482977
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 12 in |
Details
Item | Extension |
Material of Construction | Stainless steel |
Connector Type | Quick Connect |
Description
Extension, -, Length 12 in, Features -, Material of Construction Stainless Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Fuel Tank (Black) -C/U 410284 (410275)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Yellow (89085)
- CORONA TOOLS Bypass Hand Pruner, 8 1/2 In. (BP6250)
- MAVERICK Maverick BL-01 MultiPurpose Butane Lighter - Stainless (BL-01)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- MTD Housing Asm-Auger (684-04272A-0638)
- Ams Lawn & Garden Tools