Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 12 In, Quick Connect
Mfr # 309.00
Zoro # G2478953
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material of Construction Chrome Molybdenum
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.00
- Zoro # G2478953
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 12 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 12 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-68)
- FLEXZILLA Garden Hose Kit with Quick Connect Attac (HFZG12050QN)
- GEMPLERS Gempler's Replacement Deluxe Spray Gun (SG-2218-18)
- CAMCO BUMPER MOUNT TOTE TANK HOLDER (39010)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- Ams Soil Auger Parts & Accessories