Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 12 In, 3/4 In Thread
Mfr # 407.01
Zoro # G2368511
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material of Construction Chrome Molybdenum
- Connector Type 3/4 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 407.01
- Zoro # G2368511
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 12 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | 3/4 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 12 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ez Reacher 752-319 For 32" Reach (752-319)
- GOOSE STOPPER Goose Repellent (GSC-032)
- BARKER Barker 29103 Vent Stick - Two Pack (29103)
- TENDA GROOM Tenda Groom Hypoallergenic Shampoo Gallon (2553-GL)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- Ams Soil Auger Parts & Accessories