Shop All Soil Samplers
Ams
Ekman Dredge, 6.7 Pound, Stainless Steel
Mfr # 445.11
Zoro # G1793942
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Features Dredge is Spring Loaded with a Messenger that Travels Down the Rope and Trips the Dredge to Close
- Includes 100 Feet Nylon Rope, Carrying Case, Ekman Messenger, Instructions
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 445.11
- Zoro # G1793942
- Country of Origin United States
- Category Soil Samplers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Ekman Dredge, 6.7 lbs. |
Material of Construction | stainless steel |
Features | Dredge is Spring Loaded with a Messenger that Travels Down the Rope and Trips the Dredge to Close |
Includes | 100 Feet Nylon Rope, Carrying Case, Ekman Messenger, Instructions |
Description
Ekman Dredge, 6.7 lbs., -, Material of Construction Stainless Steel, Features Dredge is Spring Loaded with a Messenger that Travels Down the Rope and Trips the Dredge to Close, Includes 100 Feet Nylon Rope, Carrying Case, Ekman Messenger, Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- AMS SAMPLING DREDGE 15 POUND 316SS AMS (445.1)
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- EIJKELKAMP 20" Threaded Peat Sampler, 2" (040903C)
- EIJKELKAMP Detachable Grip Threaded Normal Handle, 2' (011010C)
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192136)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- Ams Soil Samplers