Shop All Soil Core Sampling Accessories
Ams
Eggshell Soil Catcher, Dia 2 In, Plastic
Mfr # 404.90
Zoro # G3447543
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Dia. (In.) 2 in
- Material of Construction Plastic
- Type Eggshell
- Accessory Type Soil Core Catcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 404.90
- Zoro # G3447543
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. (In.) | 2 in |
Details
Item | Soil Core Catcher |
Material of Construction | Plastic |
Type | Eggshell |
Accessory Type | Soil Core Catcher |
Description
Eggshell Soil Core Catcher, Dia 2 In, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- Ams Soil Core Sampling Accessories