Shop All Soil Probes
Ams
Dual Purpose Soil Probe, 1 1/8Inx24In, SS
Mfr # 424.51
Zoro # G1887627
original price:
$410.90
18% off
new price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Purpose
- Connector Type 5/8 in Thread
- Dia. (In.) 1 1/8 in
- Length (In.) 24 in
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 424.51
- Zoro # G1887627
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 1/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Dual Purpose |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap |
Description
Soil Recovery Probe, Dual Purpose, Connector Type 5/8 in Thread, Dia. (In.) 1 1/8 in, Length (In.) 24 in, Material of Construction Stainless Steel, Features -, Includes (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- Ams Soil Probes