Shop All Soil Probes
Ams
Deluxe Hay & Forage Probe, 7/8in x 12in
Mfr # 57051
Zoro # G4283422
original price:
$346.79
9% off
new price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordless Drill Type
- Connector Type 1/2in Chuck
- Dia. (In.) 7/8 in
- Length (In.) 12 in
- Material of Construction 4130 Chromoly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 57051
- Zoro # G4283422
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 12 in |
Manufacturers Warranty Length | 90 day |
Details
Item | Hay and Forage Probe |
Type | Cordless Drill Type |
Connector Type | 1/2in Chuck |
Material of Construction | 4130 Chromoly Steel |
Includes | 1/2in Gas Drill Adapter, Collection Tube, End Caps, Hay Probe, Wooden Dowel Plunger |
Features | 1 Liter Collection Tube, 1/2in Drill Adapter, End Caps, Heat Treated Serrated Tip, Zinc Plated for Rust Resistance |
Description
Hay and Forage Probe, Cordless Drill Type, Connector Type 1/2in Chuck, Dia. (In.) 7/8 in, Length (In.) 12 in, Material of Construction 4130 Chromoly Steel, Features 1 Liter Collection Tube, 1/2in Drill Adapter, End Caps, Heat Treated Serrated Tip, Zinc Plated for Rust Resistance, Includes 1/2in Gas Drill Adapter, Collection Tube, End Caps, Hay Probe, Wooden Dowel Plunger, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- BEING SCIENTIFIC Oven (BOV-50)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- STRUCTRON Soil Probe, 60", Cast Metal Tip (85466)
- Ams Soil Testing