Shop All Soil Core Sampling Kits
Ams
Deluxe Environmental Kit, 2 1/4 In
Mfr # 209.58
Zoro # G8080667
product price: $2,816.99
/ea
Free Shipping & Returns
$2,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Powered
- Dia. (In.) 2 1/4 in
- Hole Depth 12 ft
- Connector Type 5/8 in Thread
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.58
- Zoro # G8080667
- Country of Origin United States
- Category Soil Core Sampling Kits
Dimensions
Dia. (In.) | 2 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Deluxe Environmental Kit |
Type | Non Powered |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | (25) Plastic Liners, (3) 4 ft Extensions (4KKW2), (50) Fluoroploymer Swatches, (50) Plastic End Caps, Cleaning Brush, Cross Handle (4KKT6), Foam Padded Hard Sided Carrying Case with Handles and Wheels, Mud Auger (4KKE3), No. 2 Stainless Steel Scoop, Regular Auger (4KJY9), Sand Auger (4KKH5), Slide Hammer, Split Coil Core Sampler, Wrenches |
Description
Deluxe Environmental Kit, Type Non Powered, Dia. (In.) 2 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type 5/8 in Thread, Features -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- STERLITECH PTFE Unlaminated Membrane Filters, 5.0 micron, 47mm, PK50 (PTU504750)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- AMS Flighted Auger Kit, Non Powered, Dia 2 In (209.11)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- JMC 3'L Collapsible Kit (PNO32)
- SAFER GRO Safer Gro 0137Q 1 Quart Fulmag Soil Amendment (0137Q)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- Ams Soil Testing