Shop All Soil Core Sampling Accessories
Ams
Cup and Cap, Dia 2 In, Length 3 In, 5/8 In
Mfr # 404.08
Zoro # G8365576
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Dia. (In.) 2 in
- Includes (2) Caps, Core Cup
- Material of Construction Carbon Steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 404.08
- Zoro # G8365576
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Length (In.) | 3 in |
Dia. (In.) | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Core Sampler Cup and Cap |
Includes | (2) Caps, Core Cup |
Material of Construction | Carbon Steel |
Connector Type | 5/8 in Thread |
Accessory Type | Soil Core Sampler Cup and Cap |
Description
Soil Core Sampler Cup and Cap, Dia 2 In, Length 3 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Core Cup and (2) Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- AMSCOPE 6V 20W Halogen Bulb for Microscopes (BH-6V20W)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- AMS Soil Recovery Auger, 2 1/4 x 8 In, 5/8 In (421.05)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 11/16"x2" (05H311)
- Ams Soil Core Sampling Accessories