Shop All Soil Core Sampling Accessories
Ams
Cup and Cap, Dia 1 1/2 In, Length 12In, 5/8
Mfr # 403.96
Zoro # G1096934
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1 1/2 in
- Material of Construction Carbon Steel
- Manufacturers Warranty Length 1 yr
- Length (In.) 12 in
- Includes (2) Caps, Core Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 403.96
- Zoro # G1096934
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 12 in |
Details
Item | Soil Core Sampler Cup and Cap |
Material of Construction | Carbon Steel |
Includes | (2) Caps, Core Cup |
Connector Type | 5/8 in Thread |
Accessory Type | Soil Core Sampler Cup and Cap |
Description
Soil Core Sampler Cup and Cap, Dia 1 1/2 In, Length 12 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Core Cup and (2) Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- MENDA Dispensing Bottle, 8 oz., Imprinted (35603)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- Ams Soil Testing