Shop All Handles, Levers & Controls
Ams
Cross Handle, Coated, 22 In, 3/4 In Thread
Mfr # 406.05
Zoro # G7836787
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type Rubber Coated
- Length 22 in
- Material Chrome Molybdenum
- Material of Construction Chrome Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 406.05
- Zoro # G7836787
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length | 22 in |
Details
Item | Cross Handle |
Sub-Category | Faucet Handles |
Type | Rubber Coated |
Material | Chrome Molybdenum |
Material of Construction | Chrome Molybdenum |
Connector Type | 3/4 in Thread |
Accessory Type | Cross Handle |
Description
Cross Handle, Rubber Coated, Length 22 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" (C50304)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- DANCO Faucet Hot Stem, 2K-2H, American Standard (15731E)
- RIDGID Cordless Press Tool Kit, CycleTime, 8sec (RP351)
- AMS Cross Handle, Coated, 16 In, 5/8 In Thread (406.04)
- AMS Cross Handle, Coated, 18 In, Quick Connect (306.06)
- AMS Cross Handle, Ratcheting, 18 In, 5/8 Thread (406.80)
- MOEN Handle Hub (150627)
- KOHLER Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included (T14501-4-BL)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- KISSLER Shower Handle, For Mixet (46-1174SM)
- Ams Kitchen Faucets & Accessories