Shop All Handles, Levers & Controls
Ams
Cross Handle, Coated, 18 In, Quick Connect
Mfr # 306.06
Zoro # G2740455
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type Rubber Coated
- Length 18 in
- Material Chrome Molybdenum
- Material of Construction Chrome Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 306.06
- Zoro # G2740455
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length | 18 in |
Details
Item | Cross Handle |
Sub-Category | Faucet Handles |
Type | Rubber Coated |
Material | Chrome Molybdenum |
Material of Construction | Chrome Molybdenum |
Connector Type | Quick Connect |
Accessory Type | Cross Handle |
Description
Cross Handle, Rubber Coated, Length 18 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- WATERPIK Shwrhd Handhld 4 Set Ch (SM-453CGE)
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- AMS Cross Handle, 18 In, Signature Series (351.54)
- AMS Cross Handle, Ratcheting, Quick Connect (306.07)
- AMS Cross Handle, Ratcheting, 18 In, 5/8 Thread (406.80)
- AMS Cross Handle, Ratcheting, Signature Series (351.56)
- AMS Cross Handle, Coated, 16 In, 5/8 In Thread (406.04)
- KOHLER Artifacts Thermostatic Valve Trim With Cross Handle (T72769-3-BN)
- PFISTER Pfister Handle Porc Pb (940-052V)
- Ams Handles, Levers & Controls