Shop All Handles, Levers & Controls
Ams
Cross Handle, Coated, 16 In, 5/8 In Thread
Mfr # 406.04
Zoro # G2440952
original price:
$77.00
31% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type Rubber Coated
- Length 18 in
- Material Chrome Molybdenum
- Material of Construction Chrome Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 406.04
- Zoro # G2440952
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length | 18 in |
Details
Item | Cross Handle |
Sub-Category | Faucet Handles |
Type | Rubber Coated |
Material | Chrome Molybdenum |
Material of Construction | Chrome Molybdenum |
Connector Type | 5/8 in Thread |
Accessory Type | Cross Handle |
Description
Cross Handle, Rubber Coated, Length 18 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Membrane, 54 Nozzle (1051487)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- LASCO Plug Insert Poly 1" (UPPP-10)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2372)
- AMS Cross Handle, Ratcheting, 18 In, 5/8 Thread (406.80)
- AMS Cross Handle, Coated, 18 In, Quick Connect (306.06)
- MOEN Handle Cover Sleeve (162204)
- PFISTERER Index Buttons, Price Pfister Handles, PR (941-783)
- KOHLER Purist R/T Vlv Trim W/Diverter, Lvr Hdl (T14501-4-2MB)
- SPEAKMAN Speakman SC-5811-RCP Commander® Service Sink Faucet, Cross Handles (SC-5811-RCP)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- Ams Kitchen Faucets & Accessories