Shop All Handles, Levers & Controls
Ams
Cross Handle, 10 In, 5/8 In Thread
Mfr # 401.26
Zoro # G5085981
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type With Grips
- Length 10 in
- Material Chrome Molybdenum
- Material of Construction Chrome Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.26
- Zoro # G5085981
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length | 10 in |
Details
Item | Cross Handle |
Sub-Category | Faucet Handles |
Type | With Grips |
Material | Chrome Molybdenum |
Material of Construction | Chrome Molybdenum |
Connector Type | 5/8 in Thread |
Accessory Type | Cross Handle |
Description
Cross Handle, With Grips, Length 10 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011216)
- DANCO Faucet Stem 3S-9H/C Delex (10405/18589B)
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604)
- AMS Cross Handle, 18 In, Signature Series (351.54)
- AMS Cross Handle, Ratcheting, Signature Series (351.56)
- AMS Cross Handle, Coated, 16 In, 5/8 In Thread (406.04)
- AMS Cross Handle, Coated, 18 In, Quick Connect (306.06)
- AMS Cross Handle, Ratcheting, Quick Connect (306.07)
- AMS Cross Handle, Ratcheting, 18 In, 5/8 Thread (406.80)
- CENTRAL BRASS Large Canopy Handle With Screw-Hot, Polished Chrome (G-508-H)
- Ams Handles, Levers & Controls