Shop All Soil Probes
Ams
Basic Hay Forage Probe, 7/8in x 24in
Mfr # 57067
Zoro # G4283413
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordless Drill Type
- Connector Type 1/2in Chuck
- Dia. (In.) 7/8 in
- Length (In.) 24 in
- Material of Construction 4130 Chromoly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 57067
- Zoro # G4283413
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 90 day |
Details
Item | Hay and Forage Probe |
Type | Cordless Drill Type |
Connector Type | 1/2in Chuck |
Material of Construction | 4130 Chromoly Steel |
Includes | 1/2in Gas Drill Adapter, Hay Probe, Wooden Dowel Plunger |
Features | 1/2in Drill Adapter, Heat Treated Serrated Tip, Zinc Plated for Rust Resistance |
Description
Hay and Forage Probe, Cordless Drill Type, Connector Type 1/2in Chuck, Dia. (In.) 7/8 in, Length (In.) 24 in, Material of Construction 4130 Chromoly Steel, Features 1/2in Drill Adapter, Heat Treated Serrated Tip, Zinc Plated for Rust Resistance, Includes 1/2in Gas Drill Adapter, Hay Probe, Wooden Dowel Plunger, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Stirrer Clamp (A120)
- DIGI-SENSE Traceable Walkaway Count-Up Controller, (94400-62)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- Ams Soil Testing