Shop All Soil Auger Parts & Accessories
Ams
AUGER SLIDE HAMMER HD STEEL RUBBER
Mfr # 350.93
Zoro # G4701121
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Connector Type Signature Series
- Accessory Type Slide Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.93
- Zoro # G4701121
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Details
Item | Slide Hammer |
Type | Heavy Duty |
Connector Type | Signature Series |
Accessory Type | Slide Hammer |
Description
Slide Hammer, Heavy Duty, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-8X10)
- JED POOL TOOLS 50 Strip Aquacheck Select Pool Maintenance Kits (8198137)
- TECUMSEH Crankshaft Rpl 34463 (37311)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect (300.18)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- YARD BUTLER Roto Planter, 24" X 2.75" dia. (IRP-3)
- Ams Lawn & Garden Tools