Shop All Soil Core Sampling Accessories
Ams
AUGER SLIDE HAMMER COMPACT STEEL RUBBER
Mfr # 350.96
Zoro # G4728771
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Signature Series
- Type Compact
- Accessory Type Slide Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.96
- Zoro # G4728771
- Country of Origin United States
- Category Soil Core Sampling Accessories
Details
Item | Slide Hammer |
Connector Type | Signature Series |
Type | Compact |
Accessory Type | Slide Hammer |
Description
AUGER SLIDE HAMMER COMPACT AMS SIGNATURE STEEL RUBBER ARTS MFG SUPPLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05F312)
- Ams Soil Testing