Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 7 In, Quick Connect
Mfr # 300.36
Zoro # G8331127
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 7 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.36
- Zoro # G8331127
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 7 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 7 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- JT EATON 9 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 144 Blocks Per Pail (709-PN)
- BRIGGS & STRATTON Ratchet Pawl (808166)
- OREGON Starter Handle STIHL (31-914)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- MOSSER LEE Sheet Moss 325 Sqin (ML0460)
- Ams Soil Auger Parts & Accessories