Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 7 In, 3/4 In Thread
Mfr # 400.36
Zoro # G7911811
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 7 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type 3/4 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.36
- Zoro # G7911811
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 7 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 3/4 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 7 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8003VP)
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32)
- OREGON Harvester Guide Bar, 100cm, .404'' Pitch, .080'' Gauge, SpeedMax, Replaceable Sprocket Nose, Jet-Fit (002SMRQ114)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- MTD Plate-Auger Hsg Rh (790-00444-4044)
- Ams Soil Auger Parts & Accessories