Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 5 In, Quick Connect
Mfr # 300.38
Zoro # G8378072
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 5 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.38
- Zoro # G8378072
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 5 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 5 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex SEC-1215UL SEC-UL Series 12V Battery Charger - 15 Amp (SEC-1215UL)
- BEHRENS MFG Shovel 17-In Hdle Black Coal (17PCS)
- CORONA TOOLS Corona Flower Thinning Shear Forged Coronium Alloy Steel (CRNFS4350)
- IGLOO ICE CHEST BLU/GRY 54QT (49025)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- ECHO Auger Adapter, 7/8 to 1 In. Dia. (99944900335)
- Ams Soil Auger Parts & Accessories