Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 4 In, Signature Series
Mfr # 350.39
Zoro # G0829656
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.39
- Zoro # G0829656
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cable, Chute Control (761131MA)
- BLOEM Dayton Ocean 9.5 in. H X 27 in. W X 11.75 in. D Resin Deck Planter Blue (DAYDB2771)
- MI-T-M Unloader w/Detergent Injector (8-0515)
- NATIONAL HARDWARE ROPE CLEAT SS 6""L (N348-482)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- MTD Gearbox Asm-Auger (918-04165B)
- Ams Lawn & Garden Tools