Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 4 In, Quick Connect, SS
Mfr # 320.07
Zoro # G1459753
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 320.07
- Zoro # G1459753
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Z-Series Lure Wrap (PLABZ100)
- AFTERMARKET Track Adjuster Relief Valve Fitting (2S5925)
- STENS Hi-Lift Blade 335-240 For Snapper 7019795Bzyp (335-240)
- OXYCLONE PRO Series 20 Site Cloning Syst (OX20SYS)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- Ams Soil Auger Parts & Accessories