Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 4 In, Quick Connect
Mfr # 300.39
Zoro # G0739505
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 4 in
- Length 16 1/2 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.39
- Zoro # G0739505
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 4 in |
Length | 16 1/2 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 4 in, Length 16 1/2 in, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spot Watering Emitters, 2 GPH, PK30 (SW20-30PS)
- SAFER Trap Clothes Moth (07270)
- ILC Replacement for Ezgo / Cushman / Textron 75685g02 (75685G02 EZGO / CUSHMAN / TEXTRON)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- TIMBER TUFF Tree Felling Lever/Log Roller, 31" (TMW-06)
- Ams Lawn & Garden Tools