Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 3 3/4 In, Signature Series
Mfr # 350.40
Zoro # G2172125
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 3 1/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.40
- Zoro # G2172125
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 3 1/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 440 ft. L Trimmer Line (WLM-165)
- JT EATON Stick-Em Pro Series Glue Board For Insects/Rodents/Snakes (157P)
- COASTAL PET Safari Flea Comb SHORT HAIR (2434-SH)
- PRIME-LINE WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack (W153004)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- Ams Soil Auger Parts & Accessories