Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 3 1/4 In, Quick Connect
Mfr # 300.40
Zoro # G3342841
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 3 1/4 in
- Length 15 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.40
- Zoro # G3342841
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 15 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 3 1/4 in, Length 15 in, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm-Rear 8 W (611-04142A)
- MTD Blade-18.225 3N1 (742P05535)
- BRIGGS & STRATTON Drive Wheel (8" x 2") (7103500YP)
- ARIENS Compact Snow Blower Cover (72601400)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- MTD Gearbox Asm-Auger 28 (918-0416B)
- Ams Lawn & Garden Tools