Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 3 1/4 In, 5/8 In Thread, SS
Mfr # 420.06
Zoro # G3471352
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 3 1/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 420.06
- Zoro # G3471352
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 3 1/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALAKIT 2 in. Pacfab Multiport Valve Kit for Pool (APCK1069S)
- NATRIA Grass&Weed Crtl Rtu 1.3G (706510A)
- ROUNDUP Weed Killer RTS Hose-End Concentrate 32 oz (5020410)
- SIMPSON Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (MS60773-S)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- MTD Gearbox Asm-Auger 28 (918-0416B)
- Ams Lawn & Garden Tools