Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 3 1/4 In, 5/8 In Thread
Mfr # 400.06
Zoro # G1856093
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 3 1/4 in
- Length 15 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.06
- Zoro # G1856093
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 15 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 3 1/4 in, Length 15 in, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDOW ALERT Window Alert WINDAUV UV Liquid (WINDAUV)
- SOLO Adaptable Hose-End Sprayer (405-HE)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- MOSSER LEE CVR SOIL BLACK SND 5# (ML1112)
- Ams Lawn & Garden Tools