Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 In, Quick Connect, SS
Mfr # 320.03
Zoro # G7821606
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 320.03
- Zoro # G7821606
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 52Lnk (90PX052G)
- STOP BUGGING ME Bugrepl Laundry Adtv 8Oz (774372)
- JOBES Fertilizer Palm Organic 4Lb (09126)
- MTD Side Discharge Chu (731-13549)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect (300.18)
- BLACK GOLD Bg Moist Supr Pot Mx 8Qt (1413000 8QT P)
- Ams Lawn & Garden Tools