Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 3/4 In, Signature Series
Mfr # 350.41
Zoro # G1785917
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 3/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 350.41
- Zoro # G1785917
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 3/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W151007 7.5 in. Shrubbery Pruning Scissors, Heat-Treated Steel Single Pack (W151007)
- SCOTTS MOWER REEL 20""SCOTTSCLAS (2000-20S)
- ZIPPO AxeSaw - A Combination Axe, Bow Saw and Mallet Tool w/15" SS Saw Blade (40475)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-8X10)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS Auger, Sand, Dia 2 3/4 In, Quick Connect (300.41)
- ECHO Earth Auger, 7 in. Dia. (99944900070)
- Ams Soil Auger Parts & Accessories