Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 3/4 In, Quick Connect, SS
Mfr # 320.05
Zoro # G1699923
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 3/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 320.05
- Zoro # G1699923
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 3/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG PETE Big Pete Live Catch Rat Trap (450CL)
- CAMCO Rv Hvyduty Swer Hose 20' (39631)
- OREGON Self-Sharpening Corded Electric Chainsaw, 18" (CS1500)
- RODENT ROCK Bait Station, Rodent Rock 2G Discreet, PK4 (928GR)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- OREGON Controlcut Chain, 18" 22BPX .325" 74 DL (L74)
- Ams Soil Auger Parts & Accessories