Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 3/4 In, Quick Connect
Mfr # 300.41
Zoro # G1748232
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 3/4 in
- Length 14 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.41
- Zoro # G1748232
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 3/4 in, Length 14 in, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Mealworm Tube Feeder (388F)
- CWP Plastics Plastic Hanging Basket Drip Pan Clear (HB-1214)
- GLADIATOR Pop Up Yard Bag 39 Gal (GLP39)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- Ams Soil Auger Parts & Accessories