Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 3/4 In, 5/8 In Thread, SS
Mfr # 420.05
Zoro # G3472472
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 3/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 420.05
- Zoro # G3472472
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 3/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (21AD02)
- MUTUAL INDUSTRIES Misf 150 24” X 500’ Fabric Only (150-500-24)
- AFTERMARKET 4067834 Coupling For Various Fits John Deere and Hitachi Models (ENL80-0302)
- BLACK & DECKER 20V MAX* Lithium EASYFEED(TM) String Trimmer/Edger (LSTE523)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- BRAVE Earth Auger Bit, 6-In. x 36-In., 1-In. Round (BR10642)
- Ams Lawn & Garden Tools