Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 3/4 In, 5/8 In Thread
Mfr # 400.41
Zoro # G0427786
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 3/4 in
- Length 14 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.41
- Zoro # G0427786
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 3/4 in, Length 14 in, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLENIS HTH 50LB Filter Sand (67120)
- NEVERKINK PRO Commercial Duty 884450 Garden Hose, 50 ft L (8845-50/8844-050)
- FIMCO Suction Line Ball Strainer, 3/8 In. (5116346)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- AMS Auger, Sand, Dia 2 3/4 In, Quick Connect (300.41)
- AMS Extension, Length 60 In, Signature Series (351.04)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- Ams Soil Auger Parts & Accessories