Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 1/4 In, Signature Series
Mfr # 350.42
Zoro # G0910585
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 1/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.42
- Zoro # G0910585
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 1/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Range Ready Bag, Black, Durable, All-Weather 600D Polyester (59049)
- STENS Ignition Coil Fits Oem - Briggs & Stratton 845606 440-450 (440-450)
- KOHLER Spring Linkage (24 089 01-S)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- Ams Lawn & Garden Tools