Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 1/4 In, 5/8 In Thread, SS
Mfr # 420.04
Zoro # G0982387
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 1/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 420.04
- Zoro # G0982387
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 1/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Helmet Tddlr Age3-5 (7107099)
- LOGO BRANDS Ole Miss Repeating Mini-Size Rubber Football (176-93MR-3)
- TORO Sprinkl Shrub Body Only (53299)
- JUST SCENTSATIONAL Fox Urine Predator Scent 8 Oz In Trigger Sprayer By Bare Ground (FU-8TR)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- TIMBER TUFF Bark Spud, 24" (TMW-08)
- Ams Lawn & Garden Tools