Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 2 1/4 In, 5/8 In Thread
Mfr # 400.42
Zoro # G8282303
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 2 1/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.42
- Zoro # G8282303
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 2 1/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fuel Pump (24 393 16-S)
- KAYTEE PRODUCTS FINCH SOCK 26OZ 2PK (100061954)
- DRAMM RAIN WAND 16"" (10-13860)
- TEKNOR APEX Teknor Apex 8602-25 NeverKink RV/Marine Hose - 5/8" x 25', White (8602-25)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- SOUTHLAND Earth Auger, 8" Bit (SEAB8)
- Ams Soil Auger Parts & Accessories