Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 1 3/4 In, Quick Connect, SS
Mfr # 320.02
Zoro # G8118835
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 1 3/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 320.02
- Zoro # G8118835
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 3/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Description
Auger, Sand, Dia. (In.) 1 3/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGEMASTER Rangemaster 7466 Fence Staple, 1-1/4 in L, Galvanized (7466)
- DIAMOND DECK Diamond Deck 84056 5 x 6 ft. Black Textured Pet Pad & ATV Mat (84056)
- AFTERMARKET Front Grill Fits Ford Tractor 231 335 515 531 2600 3600 3900 4600 5600 (D5NN8200A)
- SMARTPLUG RV Kit 30 Amp 30 Dual Configuration Cordset-Black -SS Inlet (R30303BM30NT)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900220)
- Ams Lawn & Garden Tools