Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 1 3/4 In, Quick Connect
Mfr # 300.44
Zoro # G7948771
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 1 3/4 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.44
- Zoro # G7948771
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 3/4 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 1 3/4 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Oil (921-0146)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- VICTOR Fly Magnet Fly Trap (M530)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Sand, Dia 2 3/4 In, Quick Connect (300.41)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- ECHO Replacement Blade, 6 In. Dia. (99944900240)
- Ams Lawn & Garden Tools