Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 1 1/2 In, Quick Connect
Mfr # 300.45
Zoro # G8072416
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 1 1/2 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.45
- Zoro # G8072416
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Description
Auger, Sand, Dia. (In.) 1 1/2 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links (21LGX064G)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- EARTH SCIENCE Growth Essentials Organic Earthworm Castings 4 lb (12130-6)
- Ams Lawn & Garden Tools