Shop All Soil Auger Parts & Accessories
Ams
Auger, Sand, Dia 1 1/2 In, 5/8 In Thread
Mfr # 400.45
Zoro # G8100845
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 1 1/2 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 400.45
- Zoro # G8100845
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Auger |
Type | Sand |
Features | Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Sand, Dia. (In.) 1 1/2 in, Length -, Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES TAMPER HANDLE W/2"" SLOT (66555)
- FORTEX FORTIFLEX Bracket Bucket Wall Aluminum (WB-20)
- TATCO Latex Balloons, 12", Assorted, PK100 (61100)
- ORBIT DIAPHRAGM PLASTIC 3/4"" (57225)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- Ams Lawn & Garden Tools