Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 7 In, Quick Connect
Mfr # 300.02
Zoro # G8232122
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 7 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 300.02
- Zoro # G8232122
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 7 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 7 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Ignition Key For Kubota 37410-55150 (1900-0916)
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- A & I PRODUCTS Bushing; Quick Hitch 3" x3" x3" (A-LVU15507)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- Ams Soil Auger Parts & Accessories