Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 6 In, 3/4 In Thread
Mfr # 400.03
Zoro # G8333717
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 6 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type 3/4 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.03
- Zoro # G8333717
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 6 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 3/4 in Thread |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 6 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Hercules Digger, 4ft. Yellow Handles (21210)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- AFTERMARKET Heavy Duty Adjustable Trailer Stake Pocket D Ring- 4 pack (TLK80-0008)
- ROUNDUP DA 365 W&G KILL (5377204)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- MOSSER LEE Soil Covr Desert Snd 5Lb (ML1110)
- Ams Lawn & Garden Tools