Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 4 In, 5/8 In Thread
Mfr # 417.07
Zoro # G1743856
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 4 in
- Length 16 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 417.07
- Zoro # G1743856
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 4 in |
Length | 16 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 4 in, Length 16 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT Combat Syringe Gel1.05Oz (51963)
- ZORO SELECT Cooler, Wire Rack (4AAN7)
- MILLER MFG Bucket Muck 70 Qt (P-SB70-RED)
- SPECTRA Ultra- Sel 64 oz. (41139)
- AMS Auger, Sand, Dia 2 3/4 In, Quick Connect (300.41)
- AMS Extension, Length 60 In, Signature Series (351.04)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- HI-YIELD Iron Sulfate 4Lb (32340)
- Ams Soil Auger Parts & Accessories