Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 4 In, 5/8 In Thread
Mfr # 400.05
Zoro # G1187006
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 4 in
- Length 16 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.05
- Zoro # G1187006
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 4 in |
Length | 16 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 4 in, Length 16 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Dml91 Dune Racer Extreme Bumper FOR Dune Racer (DML91 DUNE RACER EXTREME BUMPER FOR DUNE RACER PO)
- JUSTRITE Cigarette Receptacle Liner, Gray, PK10 (26827)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- STENS Recoil Starter Assembly For Stihl S410, Ts420, Ts480I 4238, 190 0404; 150-439 (150-439)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Extension, Length 60 In, Signature Series (351.04)
- Ams Lawn & Garden Tools