Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2 In, Quick Connect
Mfr # 300.09
Zoro # G3121666
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.09
- Zoro # G3121666
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 2 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Timber Beam Cutter (TMW-57)
- LOGO BRANDS Wisconsin Inflatable Mascot (244-100-M)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools 30in. Sprinkler Valve Key SK-21 (SK-21)
- AFTERMARKET Traction Lock Solenoid Fits Bobcat 450 453 563 553 653 851 853 (WN-7136559-PEX)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- EARTH SCIENCE Growth Essentials Soil Sulphur 500 sq ft 2.5 lb (12133-6)
- Ams Soil Auger Parts & Accessories