Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2 In, 5/8 In Thread
Mfr # 400.09
Zoro # G2345061
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.09
- Zoro # G2345061
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 2 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- YARD TUFF Garden Bedder/Hiller 3Pt (FTF-214GB)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- MULTIPET Catnip Garden Organic Grain Free Catnip Puffs For Cats 20 pk (20560)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 60 In, Signature Series (351.04)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- Ams Lawn & Garden Tools