Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2 3/4 In, Signature Series
Mfr # 350.07
Zoro # G2724906
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 3/4 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.07
- Zoro # G2724906
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 2 3/4 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Canvas (194061337158)
- DURAMAX 6x6 StoreMate Plus Vinyl Shed w/floor (30425)
- GENESIS Genesis GEN-4PE 4 Tier Portable Rolling Greenhouse with Opaque Cover (GEN-4PE)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- MIRACLE-GRO Potting Mix Afrviolt 8Qt (72678430)
- Ams Lawn & Garden Tools