Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2 3/4 In, Quick Connect, SS
Mfr # 317.05
Zoro # G3240982
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 3/4 in
- Length 14 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 317.05
- Zoro # G3240982
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 2 3/4 in, Length 14 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Cut-Off Riser, 1/2 In Npt, Plastic, 6 In (RISERCO6)
- LANDSCAPERS SELECT Coupling Hose Repair 1/2In (GB934M3L)
- SIGNED AND SEALED CTBL-A12132 Casey Kelly Signed Official Major League Baseball - MLB Hologram - Atlanta Braves (SI1147846)
- TEXAS HAYNET Square Bale Hay Net (3703)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- JAMESON Stringable Shelter Light with 50-watt Fluorescent Bulb (31-5004M-IP)
- Ams Soil Auger Parts & Accessories