Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2 1/4 In, Signature Series
Mfr # 350.08
Zoro # G0742874
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 1/4 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.08
- Zoro # G0742874
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 2 1/4 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Camco Rhino extreme 10' Sewer Hose Extension (39863)
- DANCO Hose Washer with Screen, Rubber, Black (80070)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- AFTERMARKET Valve Cap Fits Kubota 15221-13280 for V3300, V2003, D1503, V1903, V2203, V2403, (ENJ80-0223)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 60 In, Signature Series (351.04)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- Ams Lawn & Garden Tools